Shop All Stainless Steel Pipe Fittings
Zoro Select
2" FNPT 316/316L SS Tee
Mfr # 4000300218
Zoro # G8158315
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316/316L Stainless Steel
- Tube Size 2"
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4000300218
- Zoro # G8158315
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Tube Size | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side C Outside Diameter | 3 1/4 in |
Fitting Side B Outside Diameter | 3 1/4 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in x 2 in |
Overall Length | 3 1/4 in |
Fitting Side A Outside Diameter | 3 1/4 in |
Description
Tee, Stainless Steel, 316/316L, Class Class 3000, 2 in, Female, NPT, 3 1/4 in, 11 1/2, 2 in, Female, NPT, 3 1/4 in, 11 1/2, 2 in, Female, NPT, 3 1/4 in, 11 1/2, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322095080)
- ZORO SELECT 1" x 3-1/2" Black Pipe Nipple Sch 80 (1LMJ6)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (R-M3)
- ZORO SELECT 1/2" MNPT x FNPT Brass Piston Spring Check Valve (CHK BRS 810-8M8F-B)
- ZORO SELECT 1" x 1/2" FNPT 316 SS Reducing Coupling, Max. Pressure: 300 psi (60RC111N010012)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Stub End Type A Sch 10 (4381023040)
- ZORO SELECT 1-1/2" x 3/4" MNPT x FNPT 304 SS Hex Bushing (400B113N112034)
- ZORO SELECT 1" MNPT SS Square Head Plug (4307002160)
- ZORO SELECT Straight Adapter, Steel, 1/4 ", NPT x BSPT (ZUSA-PF-8003)
- ZORO SELECT Reduce Coupling, 1-1/4"x1/2", 150,316, Thrd (4381036380)
- ZORO SELECT Reduce Coupling, 1"x3/4", 150,316, Thrd (4381036340)
- Zoro Select Fittings