Shop All Stainless Steel Pipe Fittings
Zoro Select
2" FNPT 316 SS Threaded Union
Mfr # 600U111N020
Zoro # G3253135
product price: $57.55
/ea
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 600U111N020
- Zoro # G3253135
- UPC # 190735932513
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Hex Size | 89 mm |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side B Outside Diameter | 2 in |
Overall Length | 64.7 mm |
Description
Union, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, 11, 2 in, Female, NPT, 2 in, 11, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS PVC PVC Pipe Fitting, Insert x MPT (1436015RMC)
- APG 2" Aluminum Part B (3U20BAL)
- ELKAY Elkay Kit-Flexi-Guard Bubbler Replcmnt (92715C)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD131655)
- ZORO SELECT 316 Stainless Steel Union, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (600U111N012)
- ZORO SELECT 3/8" FNPT 316 SS Threaded Union (600U111N038)
- ZORO SELECT 1-1/2" FNPT 316 SS Union (600U111N112)
- ZORO SELECT Adapter, SS, MNPT x MNPT (ZUSA-PF-8772)
- ZORO SELECT Street Tee, 304 SS, 1/4", 7500 PSI (ZUSA-PF-7899)
- ZORO SELECT 1" x 3/4" Butt Weld 304L SS Concentric Reducer Sch 40 (4381016020)
- ZORO SELECT Reduce Coupling, 1-1/2"x1-1/4", 304, Thrd (4381032470)
- Zoro Select Stainless Steel Pipe Fittings