Shop All Stainless Steel Pipe Fittings
Zoro Select
2" FNPT 316 SS 45 Degree Elbow
Mfr # 604E111N020
Zoro # G2900746
original price:
$43.99
5% off
new price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 604E111N020
- Zoro # G2900746
- UPC # 190735929568
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 in |
Description
45 Degrees Elbow, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, 11, 2 in, Female, NPT, 2 in, 11, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cartridge Gear E00123-N40H 40Mm (M964407-0070A)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W172PLP-6M-4R)
- ZORO SELECT 1-1/2" MNPT x 10 ft. TBE Black Pipe Sch 40 (587-1200)
- SLOAN Sensor Assembly (SFP-41-A)
- ZORO SELECT 1" FNPT 316 SS 45 Degree Elbow (604E111N010)
- ZORO SELECT 1/2" FNPT 316 SS 45 Degree Elbow (604E111N012)
- ZORO SELECT 3/4" FNPT 316 SS 45 Degree Elbow (604E111N034)
- ZORO SELECT Cap, 2-1/2", 150,304, Thrd Heavy (4381030290)
- ZORO SELECT Concentric Reducer, 304 SS, 1 1/2 x 3 in (4381009210)
- ZORO SELECT Nipple, Schedule 40, 1-39/64" ID, 304 SS (ZUSA-PF-1345)
- ZORO SELECT Straight Adapter, Steel, 1 in, NPT x BSPT (ZUSA-PF-8964)
- Zoro Select Fittings