Shop All Stainless Steel Pipe Fittings
Zoro Select
2" FNPT 304/304L SS Threaded Outlet
Mfr # 400340350212
Zoro # G7884344
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape Threaded Outlet
- Pipe Fitting Material 304/304L Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400340350212
- Zoro # G7884344
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side B Nominal Pipe Size | 2 in |
Overall Length | 1 11/16 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side A Outside Diameter | 3 in |
Description
Outlet, Stainless Steel, 304/304L, Class Class 3000, 2 in, Female, NPT, 3 in, 11 1/2, 2 in, Female, NPT, 2,570 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Hex Bushing, Forged Steel, 1 x 3/4 in (0361309578)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Weight: 5.5 (P-3210)
- GROHE Universal Lift Rod Chrome (64304000)
- ANVIL 2" x 2" x 1/2" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300047008)
- ZORO SELECT 3/8" MNPT SS Hex Head Plug (4307001604)
- ZORO SELECT 3/4" MNPT 316 SS Hex Plug (60HP112N034)
- ZORO SELECT Elbow, 316 SS, 1", Female BSPP, Class 150 (ZUSA-PF-7454)
- ZORO SELECT Union, 316 SS, 1 1/4", F BSPP, Class 150 (ZUSA-PF-8303)
- ZORO SELECT Hex Bushing, 3/4"x1/2", 150,316, Thrd Heavy (4381034890)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7040)
- ZORO SELECT 1" x 1/2" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRT6)
- Zoro Select Stainless Steel Pipe Fittings