Shop All Stainless Steel Pipe Fittings
Zoro Select
2" FNPT 304/304L SS 45 Degree Elbow
Mfr # 4000300312
Zoro # G7853072
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 304/304L Stainless Steel
- Tube Size 2"
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4000300312
- Zoro # G7853072
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Tube Size | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side B Outside Diameter | 3 1/4 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 3 1/4 in |
Description
45 Degrees Elbow, Stainless Steel, Electro Polished, 304/304L, Class Class 3000, 2 in, Female, NPT, 3 1/4 in, 11 1/2, 2 in, Female, NPT, 3 1/4 in, 11 1/2, 2,570 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Plate Flange Slip On 304, 3 (38SL4-300)
- NYCOIL Nylon Tubing 18In 100Ft 532In Flexible Tube And Hose, 61230 (61230)
- KOHLER 30 (77792)
- SPEAKMAN Neo Robe Hook (SA-1008-BBZ)
- ZORO SELECT 3/4" FNPT 304/304L SS 45 Degree Elbow (1500300312)
- ZORO SELECT 3/4" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi (600B113N034014)
- ZORO SELECT Cap, 3/8", 150,304, Thrd Heavy (4381030220)
- ZORO SELECT 1" FNPT 316 SS Coupling (2TY85)
- ZORO SELECT 2" FNPT 304/304L SS Threaded Outlet (400340350212)
- ZORO SELECT 3" FNPT 304 SS Half Coupling (40HC111N030)
- ZORO SELECT Hex Plug, 1", 150,316, Thrd Heavy (4381036050)
- Zoro Select Fittings