Shop All Stainless Steel Pipe Fittings
Zoro Select
2" FNPT 304 SS Cap
Mfr # 40RDC111N020
Zoro # G2336433
original price:
$29.53
35% off
new price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40RDC111N020
- Zoro # G2336433
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Fitting Pipe Size | 2 in |
Nominal Pipe Size | 2 in |
Overall Length | 37.6 mm |
Outside Diameter | 2 in |
Description
Round Cap, 2 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, Female NPT, 2 in Outside Diameter, 37.6 mm Overall Length, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 11 1/2, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEC FF SN Pol x 1/4 in. MPT Round Brass Handwheel with Flats (ME1654AR)
- THRIFCO PLUMBING 1/2 90 Elbow Stainless Steel, Packaged (9017005)
- PRIME-LINE 4-Way Heavy Duty Sillcock Key Single Pack (RP77231)
- ZORO SELECT 1/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (3CAD9)
- ZORO SELECT 1" FNPT 304 SS Cap (40RDC111N010)
- ZORO SELECT 1/2" FNPT 304 SS Cap (40RDC111N012)
- ZORO SELECT 1-1/4" FNPT 304 SS Cap (40RDC111N114)
- ZORO SELECT Hex Bushing, 4"x2", 150,304, Thrd (4381031500)
- ZORO SELECT Street 90 deg, 1/2", 150,304, Thrd Heavy (4381033030)
- ZORO SELECT 1/2" FNPT 304/304L SS 90 Degree Elbow (1000300112)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Hex Coupling - 1/8" FNPT (ZUSA-PF-4552)
- Zoro Select Fittings