Shop All Stainless Steel Pipe Fittings
Zoro Select
2" FNPT 304 SS 45 Degree Elbow
Mfr # 404E111N020
Zoro # G1293826
original price:
$47.89
25% off
new price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 404E111N020
- Zoro # G1293826
- UPC # 190735914748
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 in |
Fitting Side B Outside Diameter | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
45 Degrees Elbow, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, 11, 2 in, Female, NPT, 2 in, 11, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Swivel Joint, 1/4 In, Zinc Plated Steel (FS65007-0404-01)
- PARKER PRODUCTS Thermal Spiral-On Tape 2" X 30' (12 Rolls Per Carton) Pk (IPPPI18230S8)
- ROHL Italian Kitchen Diverter Actuator Kit With Sidespray (C7005MKIT)
- ZORO SELECT Brass Street Elbow, 90 Degrees, MNPT x FNPT, 3/8" Pipe Size (706116-06)
- ZORO SELECT 1" FNPT 304 SS 45 Degree Elbow (404E111N010)
- ZORO SELECT 4" FNPT SS 45 Degree Elbow (4381030910)
- ZORO SELECT 1-1/2" FNPT 304 SS 45 Degree Elbow (404E111N112)
- ZORO SELECT 2" Butt Weld 304L SS Tee Sch 40 (4381018650)
- ZORO SELECT 1/4" MNPT 316 SS Hex Socket Plug (60SP112N014)
- ZORO SELECT 3" x 1-1/4" MNPT x FNPT SS Hex Reducing Bushing (4307000284)
- ZORO SELECT Half Coupling, 4", 150,304, Thrd Heavy (4381031910)
- Zoro Select Fittings