Shop All Galvanized Pipe Fittings
Zoro Select
2" FNPS Galvanized Merchant Coupling
Mfr # 61108
Zoro # G1538311
original price:
$13.89
43% off
new price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61108
- Zoro # G1538311
- UPC # 190735916971
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side A Outside Diameter | 2 in |
Pipe Size | 2 in |
Overall Length | 2 1/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side B Outside Diameter | 2 3/4 in |
Description
Merchant Coupling, Steel, Galvanized, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPSC, 2 in, 11, 2 in, Female, NPSC, 2 3/4 in, 11
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTECT AIR Miniature Regulator, 1 1/2", 9/16" H (PCR233FS1230)
- ELKAY Bar Sink, Drop-In Mount, 4 Hole, Brushed Satin Finish (CR25224)
- BANJO 1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS050-80)
- MAYFAIR Mayfair 4000986 Slow Close Elongated White Molded Wood Toilet Seat (4000986)
- ZORO SELECT 1-1/4" x 3/4" FNPT Galv 90 Degree Reducing Elbow (510-164HC)
- ZORO SELECT 1-1/4" FNPT Galvanized Coupling (1MPH4)
- ZORO SELECT 1-1/4" FNPT Galvanized 45 Degree Elbow (5P836)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/2 x 2 (793LY4)
- ZORO SELECT 3" FNPT Galvanized Coupling (2WJ45)
- ZORO SELECT 3/8" x 1/4" FNPT Galvanized 90 Degree Reducing Elbow (5P804)
- CODA RESOURCES LTD CAP GALVANIZED 2-1/2 (351CA-212)
- Zoro Select Fittings