Shop All Pipe Fitting Insulation
Zoro Select
2" Fiberglass Tee Pipe Fitting Insulation, 2" Wall
Mfr # TEE426
Zoro # G3657866
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape Tee
- Fits Pipe Size - Pipe Insulation 2 in
- Material Fiberglass
- Approx. R Value 10
- Wall Thickness - Insulation 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TEE426
- Zoro # G3657866
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 2 in |
For Iron Pipe Size | 2" |
Fits Pipe Size | 2 in |
Details
For Fitting Shape | Tee |
Item | Pipe Fitting Insulation |
Material | Fiberglass |
Approx. R Value | 10 |
Wall Thickness - Insulation | 2 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Insulation Body Material | Fiberglass |
Color | White |
Insulation Approx. R Value | 10.0 |
Insulation Color | White |
Pipe Insulation Item | Pipe Fitting Insulation |
Temp. Range | 0 Degrees to 450 Degrees F |
For Use On | Piping |
Standards | ASTM C383, ASTM C547 |
For Fitting Type | Tee |
Insulation Nominal I.D. | 2 in |
Wall Thickness | 2 in |
Installation Style | Slit |
R Value | 10 |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 2 in, Wall Thickness 2 in, Form Tee, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 10, Color White, For Pipe Size 2 in, Standards ASTM C383, ASTM C547, ASTM E84, Outside Diameter 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVSMT220FP)
- SYNFLEX Tubing, 1/4 In OD, 250 Ft, Blk w/Wh Stripe (1219-440A3)
- AMERICAN STANDARD Dual Handle AmrStndMont Cset 5" Gn Spt 6" Wb 1.5GPM, Polished chrome (7500.160.002)
- PARKER Flare Fittings, Brass, 1-1/8 (1F-4-12)
- ZORO SELECT 1-1/2" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL305)
- ZORO SELECT 3" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL328)
- ZORO SELECT 3/4" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL302)
- ZORO SELECT 1" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL303)
- ZORO SELECT 2" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall (TEE416)
- ZORO SELECT 1-1/4" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL324)
- JOHNS MANVILLE 7-5/8" Max. O.D. PVC Insulated Fitting Cover (29520)
- Zoro Select Pipe Fitting Insulation