Shop All Pipe Fitting Insulation
Zoro Select
2" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall
Mfr # TEE416
Zoro # G3675804
original price:
$35.86
12% off
new price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape Tee
- Material Fiberglass
- Fits Pipe Size - Pipe Insulation 2 in
- Approx. R Value 7.5
- Wall Thickness - Insulation 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TEE416
- Zoro # G3675804
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 2 in |
For Iron Pipe Size | 2" |
Fits Pipe Size | 2 in |
Details
Item | Pipe Fitting Insulation |
For Fitting Shape | Tee |
Material | Fiberglass |
Approx. R Value | 7.5 |
Wall Thickness - Insulation | 1 1/2 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Color | White |
Insulation Body Material | Fiberglass |
Insulation Approx. R Value | 7.5 |
Insulation Color | White |
For Fitting Type | Tee |
Temp. Range | 0 Degrees to 450 Degrees F |
Wall Thickness | 1 1/2 in |
Standards | ASTM C373, ASTM C547 |
For Use On | Piping |
Pipe Insulation Item | Pipe Fitting Insulation |
Insulation Nominal I.D. | 2 in |
Installation Style | Slit |
R Value | 7.5 |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 2 in, Wall Thickness 1 1/2 in, Form Tee, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 7.5, Color White, For Pipe Size 2 in, Standards ASTM C373, ASTM C547, ASTM E84, Outside Diameter 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Loure Wall-Mount Handshower Holder (14791-BN)
- BONOMI 2" Deadman Handle Brass Ball Valve (250NSRL-2)
- CARRIER Hh18Ha416 Limit Switch (HH18HA416)
- A.O. SMITH 9004533215 Kit Thermostat (9004533215)
- ZORO SELECT 4" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL309)
- ZORO SELECT 1-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL342)
- ZORO SELECT 2-1/2" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL307)
- ZORO SELECT 3-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL338)
- ZORO SELECT 3" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL318)
- ZORO SELECT 2-5/8" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall (TEE446)
- OWENS CORNING 1" thick 8" ID tube with ASJ (722584)
- Zoro Select Pipe & Tubing Insulation