Shop All Binders
Zoro Select
2" D-Ring Framed View Binder, Heavy Duty, Navy Blue
Mfr # AVE68033
Zoro # G5549381
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 540
- Number of Rings 3
- Material Vinyl
- Binder Features One Touch EZD® Rings—Opens easily and holds more sheets than same size round rings.
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AVE68033
- Zoro # G5549381
- UPC # 077711680333
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size | 8-1/2" x 11" |
Ring Size | 2 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 2 in |
Binder Size Capacity | 2" |
Binder Sheet Size | 11 x 8.5 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 540, Features - Binders Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Navy Blue, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Cord, 30 ft. L, 1/4" dia., Black (ZUSA287250-30)
- BIC Pen, Atlantis, Bp, Rt, Med, Be, PK12 (VCG11BE)
- QUARTET 24"x36" Magnetic Melamine Calendar Planning Board, White/Tan/Red (CP32P2)
- SMEAD Self Adhesive Pocket, 9 x 5-9/16, Clear, PK100 (68185)
- ZORO SELECT 3" D-Ring Framed View Binder, Heavy Duty, Navy Blue (AVE68038)
- ZORO SELECT 2" D-Ring Framed View Binder, Heavy Duty, White (AVE68036)
- ZORO SELECT 1" D-Ring Framed View Binder, Heavy Duty, Black (AVE68054)
- AVERY Economy 3 Ring Binder, 1" Round Rings, A (11718)
- AVERY Binder, Durable, Slant Rings, 3", Blue (27651)
- ZORO SELECT 3" D-Ring Binder, Heavy Duty, White (AVE79193)
- SAMSILL Binder, Biodegrade, Round Ring, 1", White (18937)
- Zoro Select Binders