Shop All Binders
Zoro Select
2" D-Ring Binder, White
Mfr # UNVWUNV20746PK
Zoro # G1888750
product price: $18.35
/pk 4, $4.59/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 500
- Color White
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNVWUNV20746PK
- Zoro # G1888750
- UPC # 087547999134
- Country of Origin Multiple
- Category Binders
Dimensions
Sheet Size | 8-1/2" x 11" |
Ring Size | 2 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 2 in |
Binder Size Capacity | 2" |
Front Cover Insert Size | 10.75 x 11.19 |
Back Cover Insert Size | 9.13 x 11.19 |
Binder Sheet Size | 11 x 8.5 |
Spine Insert Size | 2.38 x 11.19 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 500, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color White, Number of Rings 3, Includes (4) Binders, Item Ring Binder, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Numbers Sound Puzzle, 13.25in x 10in, 21 Pieces (339)
- SEALER SALES High Quality Pallet Stretch Wrapper, Built-in Weight Scale, 250% Break Stretch, 4,000lb Load Capacity (SPW-983LP-SCALE)
- ZORO SELECT Grocery Bag Flat Bottom 20# Shorty Brown, Pk500 (18421)
- SALSBURY INDUSTRIES Standard Pedestal, Black, Powder Coated, Bolt, Mail Package Drop (4395BLK)
- ZORO SELECT 1" D-Ring Binder, White (UNVWUNV20742PK)
- ZORO SELECT 3" Round Ring Binder, Black (UNV20991)
- ZORO SELECT 1/2" Round Ring Binder, Light Blue (UNV20703)
- UNIVERSAL ONE Slash Cut Pocket 11"H, Red, PK10 (UNV61683)
- ZORO SELECT 1-1/2" Round Ring Binder, Light Blue (UNV20723)
- ZORO SELECT 3" D-Ring Binder, White (UNV20748)
- CARDINAL 3" Slant Ring Binder, XtraLife, White (26330)
- Zoro Select Binders