Shop All Binders
Zoro Select
2" D-Ring Binder, White
Mfr # UNV30732
Zoro # G1888507
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 565
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Ring Type D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV30732
- Zoro # G1888507
- UPC # 087547307328
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Ring Size | 2 in |
Ring Size - Binders | 2 in |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 10.75 x 11.19 |
Binder Size Capacity | 2" |
Spine Insert Size | 2.38 x 11.19 |
Back Cover Insert Size | 9.13 x 11.19 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 540, Features - Binders Nonstick, Single Touch Trigger to Open All Rings, Basic Material - Binders Vinyl, Specific Material Paperboard, Suede Grain Vinyl, Color White, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS 4N1 Magnetic Dry Erase Combo Board, 36 x 24, White/Natural (3891U00-01)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K7400)
- MARTIN YALE Punch, 3 Hole, 20Sh Cap, Black (MP3)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, White, Pk50 (F150ZP WHITE50)
- ZORO SELECT 2" D-Ring Binder, Black (UNV30731)
- ZORO SELECT 1" D-Ring Binder, Black (UNV30711)
- ZORO SELECT 3" D-Ring Binder, Black (UNV30751)
- ZORO SELECT 3" Round Ring Binder, White, Specific Material: Polypropylene (UNV20992)
- UNIVERSAL ONE 2" Binder Clip, Black/Silver, PK12 (UNV10220)
- UNIVERSAL ONE Slash Cut Pocket 11"H, White, PK10 (UNV61687)
- OIC Book Rings, 1" Diameter, 100/BX, Silver PK (OIC99701)
- Zoro Select Binders