Shop All Binders
Zoro Select
2" D-Ring Binder, White
Mfr # UNV20746
Zoro # G2455498
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 500
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Sheet Size 8-1/2" x 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV20746
- Zoro # G2455498
- UPC # 087547207468
- Country of Origin Multiple
- Category Binders
Dimensions
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 2 in |
Ring Size | 2 in |
Spine Insert Size | 2.38 x 11.19 |
Back Cover Insert Size | 9.13 x 11.19 |
Front Cover Insert Size | 10.75 x 11.19 |
Binder Size Capacity | 2" |
Binder Sheet Size | 11 x 8.5 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 500, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color White, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE ORIGINAL TOY CO Pound-A-Peg Toy for Ages 2 - 6 (50827)
- ADVANTUS Proximity ID Badge Holder, Vertica, PK50 (75451)
- LINCOLNPACK Handheld Carton Marking - Index Version (HHCM-I)
- OIC Pushpins, Steel Point, 1/4"Dia x 1/2"L, 200/PK, AST 200PK (OIC35710)
- ZORO SELECT 2" D-Ring Binder, Black (UNV20745)
- ZORO SELECT 3" D-Ring Binder, White (UNV20748)
- ZORO SELECT 4" D-Ring Binder, Black (UNV20995)
- ZORO SELECT 1/2" Round Ring Binder, Black (UNV20951)
- ZORO SELECT 2" D-Ring Binder, White (UNV30732)
- ZORO SELECT 3" D-Ring Binder, Black (UNV30751)
- ZORO SELECT 2" Slant Ring Durable Binder, Black (AVE17031)
- Zoro Select Binders