Shop All Binders
Zoro Select
2" D-Ring Binder, Heavy Duty, Navy Blue
Mfr # AVE79802
Zoro # G5514582
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 540
- Color Navy Blue
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AVE79802
- Zoro # G5514582
- UPC # 077711798021
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 2 in |
Ring Size - Binders | 2 in |
Back Cover Insert Size | 10.63 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Spine Insert Size | 2.63 x 11.25 |
Binder Size Capacity | 2" |
Front Cover Insert Size | 11.75 x 11.25 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 540, Features - Binders Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Navy Blue, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 2" x 3", Fluorescent Pink, 500/Roll (DL630K)
- FROMM Strapping Sealer, Pneumatic, Heavy Duty (A461/19 13.4310)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97305)
- RITE IN THE RAIN All Weather Notebook, Side Spiral, Field (353)
- ZORO SELECT 1-1/2" D-Ring Binder, Heavy Duty, Navy Blue (AVE79805)
- ZORO SELECT 1" D-Ring Binder, Heavy Duty, Navy Blue (AVE79809)
- ZORO SELECT 5" D-Ring Binder, Heavy Duty, Navy Blue (AVE79806)
- ZORO SELECT 1/2" Round Economy Binder, Black, 11 x 8.5 (AVE05705)
- AVERY TouchGuard Protection HD View Binders, (17145)
- AVERY Heavy-Duty View 3 Ring Binder, 2" One To (79792)
- UNIVERSAL Universal® Round Ring Economy Vinyl View Binder, 1/2" Capacity, White (UNV20952***)
- Zoro Select Binders