Zoro Select

2" D-Ring Binder, Heavy Duty, Black (Discontinued)


This Product is Discontinued
Shop for all Binders

Key Features

  • Number of Rings 3
  • Material Polypropylene
  • Number of Pockets 2
  • Sheet Size 8-1/2" x 11"
  • Specific Material Chipboard, Polypropylene
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Zoro Select
  • MFR # W385-44BPP1
  • Zoro # G4610304
  • UPC #
    078910385401
  • Country of Origin United States
  • Category Binders

Dimensions

Sheet Size 8-1/2" x 11"
Sheet Size - Binders 8-1/2 in x 11 in
Ring Size - Binders 2 in
Ring Size 2 in
For Document Length 11 in
For Document Width 8 1/2 in

Details

Color Black
Number of Rings 3
Material Polypropylene
Number of Pockets 2
Specific Material Chipboard, Polypropylene
Green Environmental Attribute Does Not Contain PVC
Color Family - Binders Black
Includes Customizable Cover and Spine, Extra Durable Hinge, Never-Gap D-Rings and 1-Year Satisfaction Guarantee, Two Interior Pockets
Item Ring Binder
Sheet Capacity - Binders 540
Basic Material - Binders Plastic
Ring Type D-Ring
Sheet Capacity 540
Features - Binders (2) Interior Pockets, Rings Mounted on Back Cover
Binders -Item 3-Ring Binder
Cover Type Clear Sleeve
Ring Type - Binders D-Ring

Description

Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 540, Features - Binders (2) Interior Pockets, Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Chipboard, Polypropylene, Color Black, Number of Rings 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products