Shop All Binders
Zoro Select
2" D-Ring Binder, Black
Mfr # UNV20781
Zoro # G2455385
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 500
- Color Black
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV20781
- Zoro # G2455385
- UPC # 087547207819
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 2 in |
Ring Size | 2 in |
Sheet Size | 8-1/2" x 11" |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 2" |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 2 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 500, Features - Binders Finger Print Resistant, Label Holder, Nonstick, Basic Material - Binders Vinyl, Specific Material Suede Finish Vinyl, Color Black, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Black Toner Cartridge Premium Remanufactured: C310*C315 (006R04364)
- ZORO SELECT Long Corrugated Boxes, 28" x 8" x 8", Kraft, 25/Bundle (11R257)
- SCOTCH 3M™ 824 Pouch Tape Rolls, 2.5 Mil, 5" x 6", Clear, 12/Case (T991824)
- PARTNERS BRAND Kraft Paper Roll, 60#, 48" x 600', Kraft, 1/Roll (KP4860)
- ZORO SELECT 4" D-Ring Binder, Black (UNV20706)
- ZORO SELECT 1/2" Round Ring Binder, Light Blue (UNV20703)
- ZORO SELECT 5" D-Ring Binder, Black (UNV20998)
- ZORO SELECT 1/2" Round Ring Binder, Red (UNV30403)
- ZORO SELECT 1-1/2" D-Ring Binder, White (UNV30722)
- ZORO SELECT 4" D-Ring Binder, Black (UNV20995)
- ZORO SELECT 1" Durable Binder, Black (AVE06400)
- Zoro Select Binders