Shop All Binders
Zoro Select
2" D-Ring Binder, Black
Mfr # UNV20745
Zoro # G2455507
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 500
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Cover Type Clear Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV20745
- Zoro # G2455507
- UPC # 087547207451
- Country of Origin Multiple
- Category Binders
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Ring Size | 2 in |
Ring Size - Binders | 2 in |
Spine Insert Size | 2.38 x 11.19 |
Binder Size Capacity | 2" |
Front Cover Insert Size | 10.75 x 11.19 |
Binder Sheet Size | 11 x 8.5 |
Back Cover Insert Size | 9.13 x 11.19 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 500, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE 24 x 36" Reversible Yearly Wall Calendar (PM212-28)
- UNIVERSAL Round Message Stamp, SMILEY FACE, Pre-Inked/Re-Inkable, Red (UNV10080)
- CHARLES LEONARD Transparent Paperclip Dispenser with Magnetic Top, Small, Black, 12PK (010B)
- UNIVERSAL 3-7/16" x 2/3" File Folder Label, Pk750 (UNV80111)
- ZORO SELECT 4" D-Ring Binder, Black (UNV20995)
- ZORO SELECT 1" D-Ring Binder, White (UNV20742)
- ZORO SELECT 1-1/2" D-Ring Binder, Black (UNV20743)
- ZORO SELECT 3" D-Ring Binder, Black (UNV30751)
- ZORO SELECT 1" D-Ring Binder, Black (UNV20741)
- ZORO SELECT 1/2" Round Ring Binder, White (UNV20952)
- AVERY Durable View 3 Ring Binder, 2" Slant Rin (17838)
- Zoro Select Binders