Shop All Sanitary Tube Fittings
Zoro Select
2" Clamp x FNPT T316L SS Female Adapter
Mfr # EG22-6L2.0
Zoro # G4068477
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Clamp x FNPT
- Surface Finish 180 Grit ID/150 Grit OD
- Pipe Fitting Connection Type Clamp x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG22-6L2.0
- Zoro # G4068477
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 in |
Overall Length | 2 9/16 in |
Pipe Size | 2 in |
Fitting Side A Tube Outer Diameter | 2 in |
For Tube Outside Diameter | 2 in |
Fitting Pipe Size | 2 in |
Fitting Side B Pipe Size | 2 in |
Description
Female Adapter, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type FNPT, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side B Pipe Size 2 in, Fitting Side A Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Overall Length 2 9/16 in, Specific Fitting Shape Straight Adapter, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken 60" Smooth Shower Hose (98359-CP)
- ZORO SELECT 3" MNPT x 10" TBE PVC Pipe Nipple Sch 80 (861-345)
- BRADLEY Mixing Valve, Bronze, 7 gpm (S19-2000)
- BECK 3/8" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331011809)
- ZORO SELECT 1-1/2" Clamp x FNPT T316L SS Female Adapter (EG22-6L1.5)
- ZORO SELECT 2" Butt Weld T304 SS Long Tangent 45 Degree Elbow (E2KS2.0)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0150X72.00-7-6)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Long Tangent 90 Degree Elbow (E2S-6L1.5)
- ZORO SELECT 1-1/2" Clamp T316L SS Tee (EG7-6L1.5)
- ZORO SELECT 1-1/2" Clamp T304 SS Roll-On Ferrule (EG14R1.5)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Bolt, 4" Tube OD (ZUSA-STF-QC-14)
- Zoro Select Sanitary Tube Fittings