Shop All Sanitary Tube Fittings
Zoro Select
2" Clamp x FNPT T304 SS Female Adapter
Mfr # EG222.0
Zoro # G4358225
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Clamp x FNPT
- Surface Finish 180 Grit ID/150 Grit OD
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG222.0
- Zoro # G4358225
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 in |
Overall Length | 2 9/16 in |
Fitting Pipe Size | 2 in |
Fitting Side A Tube Outer Diameter | 2 in |
Fitting Side B Pipe Size | 2 in |
For Tube Outside Diameter | 2 in |
Pipe Size | 2 in |
Description
Female Adapter, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type FNPT, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side B Pipe Size 2 in, Fitting Side A Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Overall Length 2 9/16 in, Specific Fitting Shape Straight Adapter, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 1/4" x 1/8" Pipe Size (706110-0402)
- ZORO SELECT 5/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVT4)
- THRIFCO PLUMBING BN SHWR Tub/Shower Flange Set, Brushed Nickel, Replaces Danco 1 (4400935)
- EVERFLOW Slip Elbow for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/4"x8" (6198)
- ZORO SELECT 1-1/2" Clamp x FNPT T304 SS Female Adapter (EG221.5)
- ZORO SELECT 3" Clamp x MNPT T316L SS Male Adapter (EG21-6L3.0)
- ZORO SELECT 2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S2.0)
- ZORO SELECT 2-1/2" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT2.5)
- ZORO SELECT Eccentric Reducer, 5-1/8" L, Reducer Shape (3214MP-0400X0300-7-6)
- ZORO SELECT 1-1/2" Clamp T304 SS Short Ferrule (EG2CS1.5)
- ZORO SELECT 2" Clamp T316L SS Short Ferrule (EG2CS-6L2.0)
- Zoro Select Sanitary Tube Fittings