Shop All Sanitary Tube Fittings
Zoro Select
2" Clamp T316L SS Tee
Mfr # EG7-6L2.0
Zoro # G4050426
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Tee
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # EG7-6L2.0
- Zoro # G4050426
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 in |
Fitting Side C Tube Outer Diameter | 2 in |
Overall Length | 7 in |
Fitting Side B Tube Outer Diameter | 2 in |
Fitting Side A Tube Outer Diameter | 2 in |
For Tube Outside Diameter | 2 in |
Description
Equal Tee, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Side C Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Overall Length 7 in, Specific Fitting Shape Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2-1/2" x 2" NOM C Copper Reducer (600R 21/2x2)
- KOHLER Strive 35" X 18-5/16" X 9-5/16" Under (5283-NA)
- HOSE MASTER 1-1/4" Dia x 36" L SS Flexible Metal Hose (G125CMU360)
- ZORO SELECT 1" FNPT Chrome Brass Ball Valve Inline (107-825-CP)
- ZORO SELECT 1" Butt Weld T316L SS Short Tangent 90 Degree Elbow (2WCL-6L1.0)
- ZORO SELECT 3" Bevel Seat T304 SS Threaded Long Ferrule (15A3.0)
- ZORO SELECT 3" x 2" Butt Weld T304 SS Concentric Reducer (V31W3.0X2.0)
- ZORO SELECT 3" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT3.0)
- ZORO SELECT 2" Clamp T304 SS Heavy Wall Tank Ferrule (EG14W2.0)
- ZORO SELECT 2" x 1" Butt Weld T304 SS Concentric Reducer (E31WW2.0X1.0)
- STEEL & OBRIEN 2" Butt Weld End Short Tee - 304SS Unpolished (7WWW-2-1-304)
- Zoro Select Tube Fittings