Shop All Sanitary Tube Fittings
Zoro Select
2" Clamp T316L SS Short Ferrule
Mfr # EG2CS-6L2.0
Zoro # G4111274
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Short Welding Ferrule
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # EG2CS-6L2.0
- Zoro # G4111274
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 in |
Overall Length | 1/2 in |
Compatible Tube Outer Diameter | 2 in |
Fitting Side A Inside Diameter | 1 7/8 in |
Fitting Side B Outside Diameter | 2 in |
Fitting Side A Outside Diameter | 2 in |
For Tube Outside Diameter | 2 in |
Description
Short Ferrule, Compatible Tube Outer Diameter 2 in, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 2 in, Fitting Side B Outside Diameter 2 in, Overall Length 1/2 in, Specific Fitting Shape Short Welding Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.065 in, Fitting Side A Inside Diameter 1 7/8 in, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 1"xCLOSE (N25000)
- ZORO SELECT Street 90 deg, 4", 150,316, Thrd Heavy (4381037110)
- KISSLER Hot Water Faucet Stem, American Standard (AB11-4200LH)
- CUSH-A-NATOR Cushioned Clamp, Std, 7/8 in. Tube, Steel (CN14)
- ZORO SELECT 1" Clamp T316L SS Short Ferrule (EG2CS-6L1.0)
- ZORO SELECT 2-1/2" Clamp T316L SS Short Ferrule (EG2CS-6L2.5)
- ZORO SELECT 1-1/2" Clamp T316L SS Short Ferrule (EG2CS-6L1.5)
- ZORO SELECT 2-1/2" Clamp T304 SS Solid End Cap (EG16A2.5)
- ZORO SELECT 2" x 1-1/2" Butt Weld T304 SS Eccentric Reducer (V32W2.0X1.5)
- ZORO SELECT 3" Butt Weld T316L SS Short Tangent 45 Degree Elbow (E2WK-6L3.0)
- STEEL & OBRIEN 2-1/2" Tri-Clamp Heavy Duty 3 Segment Clamp - 304SS (13MHHS-2.5-304)
- Zoro Select Sanitary Tube Fittings