Shop All Sanitary Tube Fittings
Zoro Select
2" Clamp T316L SS Heavy Wall Tank Ferrule
Mfr # EG14W-6L2.0
Zoro # G4120392
original price:
$17.49
5% off
new price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Tank Welding Ferrule
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG14W-6L2.0
- Zoro # G4120392
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 in |
Overall Length | 1 3/4 in |
Fitting Side A Outside Diameter | 2 24/125 in |
Fitting Side A Inside Diameter | 1 7/8 in |
Fitting Side B Outside Diameter | 2 24/125 in |
Compatible Tube Outer Diameter | 2 in |
For Tube Outside Diameter | 2 24/125 in |
Description
Heavy Wall Tank Ferrule, Compatible Tube Outer Diameter 2 in, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 2 24/125 in, Fitting Side B Outside Diameter 2 24/125 in, Overall Length 1 3/4 in, Specific Fitting Shape Tank Welding Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.161 in, Fitting Side A Inside Diameter 1 7/8 in, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Braided Tubing, 250 psi at 70F, 100 ft. (K3150-05)
- CHERNE Drain Opener, 4-6 In (303143)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-12474)
- ZURN 3.5 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6000AV-CPM)
- ZORO SELECT 2-1/2" Clamp T316L SS Heavy Wall Tank Ferrule (EG14W-6L2.5)
- ZORO SELECT 1-1/2" Clamp x MNPT T316L SS Male Adapter (EG21-6L1.5)
- ZORO SELECT 2" Clamp T304 SS Ferrule (EG14AM72.0)
- ZORO SELECT 3" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL3.0)
- ZORO SELECT 1" Butt Weld T304 SS Tee (E7WWW1.0)
- ZORO SELECT 2" x 1-1/2" Butt Weld T316L SS Concentric Reducer (V31W-6L2.0X1.5)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Barbed Hose Adapter, 1/2" QC x 1/2" Hose (ZUSA-STF-QC-236)
- Zoro Select Tube Fittings