Shop All Sanitary Tube Fittings
Zoro Select
2" Clamp T316L SS Ferrule
Mfr # EG14AM7-6L2.0
Zoro # G4091272
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Welding Ferrule
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Wall Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # EG14AM7-6L2.0
- Zoro # G4091272
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 in |
Overall Length | 1 1/8 in |
Compatible Tube Outer Diameter | 2 in |
For Tube Outside Diameter | 2 in |
Fitting Side B Outside Diameter | 2 in |
Fitting Side A Outside Diameter | 2 in |
Fitting Side A Inside Diameter | 1 7/8 in |
Description
Ferrule, Compatible Tube Outer Diameter 2 in, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 2 in, Fitting Side B Outside Diameter 2 in, Overall Length 1 1/8 in, Specific Fitting Shape Welding Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.065 in, Fitting Side A Inside Diameter 1 7/8 in, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 3/4 in Pipe Size (JB8214235CSA)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (DLR4322121)
- VIEGA Viega MegaPressG tee, 1-1/2" x 1-1/2" x 3/4" (25366)
- MOEN Filter Screen For Filter Housing (104438)
- ZORO SELECT 2-1/2" Clamp T316L SS Ferrule (EG14AM7-6L2.5)
- ZORO SELECT 3" Clamp T316L SS Ferrule (EG14AM7-6L3.0)
- ZORO SELECT 1-1/2" Clamp T316L SS Ferrule (EG14AM7-6L1.5)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0400X4.00-7-4)
- ZORO SELECT 1" Clamp x FNPT T304 SS Female Adapter (EG221.0)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Dome Cap (E16W1.5)
- ZORO SELECT 4" x 3" Butt Weld T304 SS Concentric Reducer (V31W4.0X3.0)
- Zoro Select Sanitary Tube Fittings