Shop All Sanitary Tube Fittings
Zoro Select
2" Clamp T304 SS Heavy Wall Tank Ferrule
Mfr # EG14W2.0
Zoro # G3932266
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Tank Welding Ferrule
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Pipe Fitting Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # EG14W2.0
- Zoro # G3932266
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 in |
Overall Length | 1 3/4 in |
For Tube Outside Diameter | 2 24/125 in |
Fitting Side A Outside Diameter | 2 24/125 in |
Fitting Side A Inside Diameter | 1 7/8 in |
Compatible Tube Outer Diameter | 2 in |
Fitting Side B Outside Diameter | 2 24/125 in |
Description
Heavy Wall Tank Ferrule, Compatible Tube Outer Diameter 2 in, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 2 24/125 in, Fitting Side B Outside Diameter 2 24/125 in, Overall Length 1 3/4 in, Specific Fitting Shape Tank Welding Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.161 in, Fitting Side A Inside Diameter 1 7/8 in, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Relief Kit, Watts Series 009 M3, 3/4 In (009 M3 3/4 Total Relief Kit)
- ZORO SELECT 1/2" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTR1)
- ZSI Hex Bolt, Fits Brand ZSI, Steel (SHB4)
- ZURN 1-1/2" x 1-1/4" Pipe Dia., Brass, -, D.C. Trap (ZR543JBD-PC)
- ZORO SELECT 2-1/2" Clamp T304 SS Heavy Wall Tank Ferrule (EG14W2.5)
- ZORO SELECT 4" Clamp T304 SS Roll-On Ferrule (EG14R4.0)
- ZORO SELECT Sanitary Spool, 36" L, Straight Shape (SPOOL-0075X36.00-7-4)
- ZORO SELECT 1-1/2" Clamp T316L SS Tee (EG7-6L1.5)
- ZORO SELECT 1-1/2" Clamp T316L SS 90 Degree Elbow (EG2C-6L1.5)
- ZORO SELECT 2" Butt Weld T316L SS Long Tangent 90 Degree Elbow (E2S-6L2.0)
- STEEL & OBRIEN 1-1/2" Butt Weld End x Clamp End 90 Deg. Elbow - 316SS (L2CM-1.5-316)
- Zoro Select Tube Fittings