Shop All Sanitary Tube Fittings
Zoro Select
2" Clamp T304 SS Ferrule
Mfr # EG14AM72.0
Zoro # G4359415
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Welding Ferrule
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG14AM72.0
- Zoro # G4359415
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 in |
Overall Length | 1 1/8 in |
Compatible Tube Outer Diameter | 2 in |
Fitting Side B Outside Diameter | 2 in |
For Tube Outside Diameter | 2 in |
Fitting Side A Outside Diameter | 2 in |
Fitting Side A Inside Diameter | 1 7/8 in |
Description
Ferrule, Compatible Tube Outer Diameter 2 in, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 2 in, Fitting Side B Outside Diameter 2 in, Overall Length 1 1/8 in, Specific Fitting Shape Welding Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.065 in, Fitting Side A Inside Diameter 1 7/8 in, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODINE 9F30226 115V 1/12 Hp Blower (9F30226)
- SMITH-COOPER Cross, Galvanized, 150lb, 3" (4316012720)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-IM-S-E)
- ZORO SELECT 1/4" FNPT 304 SS Union (400U111N014)
- ZORO SELECT 3" Clamp T304 SS Ferrule (EG14AM73.0)
- ZORO SELECT 1" Clamp T304 SS Ferrule (EG14AM71.0)
- ZORO SELECT 4" Clamp T304 SS Ferrule (EG14AM74.0)
- ZORO SELECT 1" Clamp T304 SS 90 Degree Elbow (EG2C1.0)
- ZORO SELECT 1" Clamp T316L SS 90 Degree Elbow (EG2C-6L1.0)
- ZORO SELECT 3" Clamp T316L SS Ferrule (EG14AM7-6L3.0)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End x Heavy Tank Weld - 1-3/4" Long 304SS (14MPW-2.5-304)
- Zoro Select Tube Fittings