Shop All Sanitary Tube Fittings
Zoro Select
2" Butt Weld T316L SS Short Tangent 45 Degree Elbow
Mfr # E2WK-6L2.0
Zoro # G4062825
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Short Tangent 45 Degrees Elbow
- Fitting Connection Type Butt Weld
- Wall Thickness 0.065 in
- Pipe Fitting Connection Type Butt Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E2WK-6L2.0
- Zoro # G4062825
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 in |
For Tube Outside Diameter | 2 in |
Fitting Side B Tube Outer Diameter | 2 in |
Fitting Side A Tube Outer Diameter | 2 in |
Description
Short Tangent Elbow, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape Short Tangent 45 Degrees Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Forward Only Lever Handle, Single Hole Only Mount, Residential / Commercial 1 Hole (LK6000LS)
- KIBI Circular Bathroom Towel & Robe Hook 2 Count (KBA1401MB-2PC)
- LEGEND VALVE 3/8" PUSH FIT TEE (465-111)
- ANVIL Socket Socket Forged Steel Reducer Insert (0362213605)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Short Tangent 45 Degree Elbow (E2WK-6L1.5)
- ZORO SELECT 2-1/2" Butt Weld T316L SS Short Tangent 45 Degree Elbow (E2WK-6L2.5)
- ZORO SELECT 2" Butt Weld T316L SS Short Tangent 45 Degree Elbow (V2WK-6L2.0)
- ZORO SELECT 2" Clamp T304 SS Short Ferrule (EG2CS2.0)
- ZORO SELECT 1" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL1.0)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Tee (E7WWW-6L1.5)
- SANITUBE Clamp End Cap 316L, 8"Solid (16AMP6-800)
- Zoro Select Sanitary Tube Fittings