Shop All Sanitary Tube Fittings
Zoro Select
2" Butt Weld T316L SS Long Tee
Mfr # V7W-6L2.0
Zoro # G4225033
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Tee
- Fitting Connection Type Butt Weld
- Surface Finish Unpolished
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V7W-6L2.0
- Zoro # G4225033
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 in |
For Tube Outside Diameter | 2 in |
Fitting Side C Tube Outer Diameter | 2 in |
Fitting Side B Tube Outer Diameter | 2 in |
Overall Length | 6 in |
Fitting Side A Tube Outer Diameter | 2 in |
Description
Long Tee, Application Industrial Processes, Product Waste Lines, Vacuum, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Fitting Side C Connection Type Butt Weld, Exterior Finish Unpolished, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Side C Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Overall Length 6 in, Specific Fitting Shape Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" COPPER 90 ELBOW (450-008)
- SMITH-COOPER 1-1/4" Brass Inline Check Valve (4347003760)
- GROHE Universal Disassembly Wrench (19132000)
- APOLLO VALVES 2" FNPT Bronze Ball Valve 2-Way (77C10801A)
- ZORO SELECT 2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (2WCL-6L2.0)
- ZORO SELECT 4" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL4.0)
- ZORO SELECT 3" Clamp T316L SS 90 Degree Elbow (EG2C-6L3.0)
- ZORO SELECT 1" Clamp T304 SS 90 Degree Elbow (EG2C1.0)
- ZORO SELECT 4" x 3" Butt Weld T304 SS Eccentric Reducer (V32W4.0X3.0)
- ZORO SELECT 2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S2.0)
- DIXON Stationary Spray Ball, 1" (STC-360-R100)
- Zoro Select Sanitary Tube Fittings