Shop All Sanitary Tube Fittings
Zoro Select
2" Butt Weld T304 SS Tee
Mfr # E7WWW2.0
Zoro # G4196543
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Tee
- Fitting Connection Type Butt Weld
- Surface Finish 180 Grit ID/150 Grit OD
- Tube Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E7WWW2.0
- Zoro # G4196543
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 in |
Fitting Side B Tube Outer Diameter | 2 in |
Fitting Side C Tube Outer Diameter | 2 in |
For Tube Outside Diameter | 2 in |
Overall Length | 4 1/8 in |
Fitting Side A Tube Outer Diameter | 2 in |
Description
Equal Tee, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Fitting Side C Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Side C Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Overall Length 4 1/8 in, Specific Fitting Shape Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 5" BRASS COUNTERSUNK PLUG (302-630)
- KROWNE Krowne 22-204 - 3-1/2" Twist Waste Drain with 1-1/4" Overflow Outlet (Cap Included) (22-204)
- FISHER MFG Nut, Rotor , Fisher Waste, Ns (21393)
- ZORO SELECT 3/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNE05)
- ZORO SELECT 2" Clamp T304 SS Long Tank Ferrule (EG14WL2.0)
- ZORO SELECT 2" Clamp T304 SS Solid End Cap (694-10168)
- ZORO SELECT 3/4" Clamp T316L SS Short Ferrule (EG2CS-6L.75)
- ZORO SELECT 1" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC1.0)
- ZORO SELECT 1" Clamp T304 SS Tee (EG71.0)
- ZORO SELECT 2" Bevel Seat T304 SS Cap (16A2.0)
- STEEL & OBRIEN 1" x 3/4" Tri-Clamp Concentric Reducer - 2" Long 316SS (31-14MP-1X.75-316)
- Zoro Select Sanitary Tube Fittings