Shop All Sanitary Tube Fittings
Zoro Select
2" Butt Weld T304 SS Long Tangent 90 Degree Elbow
Mfr # E2S2.0
Zoro # G4221244
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape 90 Degrees Long Tangent Elbow
- Fitting Connection Type Butt Weld
- Wall Thickness 0.065 in
- Specific Pipe Fitting Shape 90 Degrees Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E2S2.0
- Zoro # G4221244
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 in |
For Tube Outside Diameter | 2 in |
Fitting Side B Tube Outer Diameter | 2 in |
Fitting Side A Tube Outer Diameter | 2 in |
Description
Long Tangent Elbow, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Long Tangent Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY Toilet Bowl Gasket (004309)
- PRO PRODUCTS Wtr Softener Cleaner, Iron, Rust Remover (RO12N)
- STERLING Southhaven Single Basin Sink (24912-2-NA)
- LEGEND VALVE 2" 90 SS304 ELBOW (404-008)
- ZORO SELECT 2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S2.0)
- ZORO SELECT 3" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S3.0)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S1.5)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0600X12.00-7-4)
- ZORO SELECT 1-1/2" Clamp x FNPT T316L SS Female Adapter (EG22-6L1.5)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0300X6.00-7-6)
- ZORO SELECT 1-1/2" Clamp T316L SS 45 Degree Elbow (EG2K-6L1.5)
- Zoro Select Tube Fittings