Shop All Sanitary Tube Fittings
Zoro Select
2" Butt Weld T304 SS Long Tangent 45 Degree Elbow
Mfr # E2KS2.0
Zoro # G3944744
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Long Tangent 45 Degrees Elbow
- Fitting Connection Type Butt Weld
- Wall Thickness 0.065 in
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E2KS2.0
- Zoro # G3944744
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 in |
For Tube Outside Diameter | 2 in |
Fitting Side A Tube Outer Diameter | 2 in |
Fitting Side B Tube Outer Diameter | 2 in |
Description
Long Tangent Elbow, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape Long Tangent 45 Degrees Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE UNION CONNECTOR 1/2""CTS (25639)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- AMERICAN STANDARD Shower Valve, Compression, RH (23-0900)
- B & K STZ Industries 3/4 in. FIP each Black Malleable Iron Floor Flange (310UPF-34)
- ZORO SELECT 4" Butt Weld T304 SS Long Tangent 45 Degree Elbow (V2KS4.0)
- ZORO SELECT 3" Butt Weld T304 SS Long Tangent 45 Degree Elbow (E2KS3.0)
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 45 Degree Elbow (E2KS1.0)
- ZORO SELECT 3" Clamp T304 SS 90 Degree Elbow (EG2C3.0)
- ZORO SELECT 2" Clamp x MNPT T316L SS Male Adapter (EG21-6L2.0)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0150X6.00-7-4)
- STEEL & OBRIEN 3" Butt Weld End Long Tee - 304SS Polished (7W-3-7-304)
- Zoro Select Sanitary Tube Fittings