Shop All Stainless Steel Pipe Fittings
Zoro Select
2" Butt Weld 304L SS Tee Sch 40
Mfr # 4381018650
Zoro # G0412517
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381018650
- Zoro # G0412517
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in x 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Overall Length | 5 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Tee, Stainless Steel, 304L, For Pipe Schedule 40, 2 in, Butt Weld, 2 in, Butt Weld, 2 in, Butt Weld, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW FIP Cast Brass Gate Valve 3/4" (205T034-NL)
- MOEN Solidad 2H Kit Fct Ss (CA87015SRS)
- ZORO SELECT 1-1/2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNH03)
- ZORO SELECT 2" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P870)
- ZORO SELECT 4" Butt Weld 304L SS Tee Sch 40 (4381018680)
- ZORO SELECT 1" Butt Weld 304L SS Tee Sch 40 (4381018620)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Tee Sch 40 (4381018640)
- ZORO SELECT Hex Head Plug, 304 SS, 3/4", M BSPT (ZUSA-PF-8260)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8753)
- ZORO SELECT Adapter, SS, MNPT x MNPT (ZUSA-PF-8772)
- MERIT BRASS 1-1/2 In. 304 Stainless Steel Tee - FNPT - Class 150 - 300 PSI - Import (K406-24)
- Zoro Select Stainless Steel Pipe Fittings