Shop All Stainless Steel Pipe Fittings
Zoro Select
2" Butt Weld 304L SS Tee Sch 10
Mfr # 4381011650
Zoro # G3422693
original price:
$27.23
15% off
new price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 10
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381011650
- Zoro # G3422693
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 in |
Fitting Pipe Size | 2 in x 2 in x 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Overall Length | 5 in |
Description
Tee, Stainless Steel, 304L, For Pipe Schedule 10, 2 in, Butt Weld, 2 in, 2 in, Butt Weld, 2 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Reducer, 3" x 2" (ZUSA-STF-QC-117)
- SWIVEL 30078E Low Lead Faucet Bibb Seat Brass (SW427597)
- JOMAR VALVE 1" NPT Italian Brass Valve w/Side Tap (T-100STN)
- SPEAKMAN Lura Shower Arm and Flange (CDS2501-BN)
- ZORO SELECT 4" Butt Weld 304L SS Tee Sch 10 (4381011680)
- ZORO SELECT 3" Butt Weld 304L SS Tee Sch 10 (4381011670)
- ZORO SELECT 1/2" Butt Weld 304L SS Tee Sch 10 (4381011600)
- ZORO SELECT 2" x 1-1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N020112)
- ZORO SELECT Tee, 1-1/2", 150,316, Thrd Heavy (4381037470)
- ZORO SELECT 1/2" MNPT 316 SS Hex Plug (60HP112N012)
- ZORO SELECT Hex Reducing Bushing, 3 x 2 1/2 In, 316 SS (4307001390)
- Zoro Select Stainless Steel Pipe Fittings