Shop All Stainless Steel Pipe Fittings
Zoro Select
2" Butt Weld 304L SS Cap Sch 40
Mfr # 4381015850
Zoro # G1703107
original price:
$20.83
21% off
new price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381015850
- Zoro # G1703107
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Overall Length | 1 1/2 in |
Fitting Pipe Size | 2 in |
Nominal Pipe Size | 2 in |
Description
Round Cap, 2 in Nominal Pipe Size, Stainless Steel, 304L, For Pipe Schedule 40, Butt Weld, 1 1/2 in Overall Length, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" OD x 50 ft. Welded 316 Stainless Steel Coil Tubing (3ADJ9)
- ZORO SELECT Water Heater Straps, 80 Gal, 38 In (QS-50-P)
- ZORO SELECT 1/16" MNPT 304 SS Hex Socket Plug (40SP112N0116)
- CASH VALVE Pressure Regulator, Steam, 2" Inlet (BFHSSSZTS01-D0040)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Cap Sch 40 (4381015840)
- ZORO SELECT 1-1/4" Butt Weld 304L SS Cap Sch 40 (4381015830)
- ZORO SELECT 4" Butt Weld 304L SS Cap Sch 40 (4381015880)
- ZORO SELECT 90 Long Radius Elbow, 304 SS, 6 x 5 in (4381010900)
- ZORO SELECT 1-1/2" MNPT SS Hex Head Plug (4307001614)
- ZORO SELECT Tee, 304 SS, 1/2", Female BSPT, Class 150 (ZUSA-PF-8221)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8751)
- Zoro Select Stainless Steel Pipe Fittings