Shop All Sanitary Tube Fittings
Zoro Select
2" Bevel Seat T304 SS Threaded Long Ferrule
Mfr # 15A2.0
Zoro # G4343026
original price:
$24.16
22% off
new price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Threaded Welding Ferrule
- Fitting Connection Type Bevel Seat
- Surface Finish 180 Grit ID/150 Grit OD
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15A2.0
- Zoro # G4343026
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 in |
Overall Length | 1 1/2 in |
Compatible Tube Outer Diameter | 2 in |
Fitting Side A Inside Diameter | 1 7/8 in |
Fitting Side A Outside Diameter | 2 in |
For Tube Outside Diameter | 2 in |
Fitting Side B Outside Diameter | 2 in |
Description
Threaded Long Ferrule, Compatible Tube Outer Diameter 2 in, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 2 in, Fitting Side B Outside Diameter 2 in, Overall Length 1 1/2 in, Specific Fitting Shape Threaded Welding Ferrule, Compatible Fitting Connection Type Bevel Seat, Standards 3A, Compatible Tube Wall Thickness 0.065 in, Fitting Side A Inside Diameter 1 7/8 in, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATO FLUSH VALVE BLACK 3"" (C5000300)
- CENTRAL BRASS Diverter Stem Assembly W/Replaceable Seat Old Style (K-2-DT)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 1/4 in Tube Size, Nylon, Black, 10 PK (3166 56 60)
- APOLLO BY TMG 1 in. Brass Insert Poly Ball Valve (POLYV1)
- ZORO SELECT 1-1/2" Bevel Seat T304 SS Threaded Long Ferrule (15A1.5)
- ZORO SELECT 2" Clamp T316L SS Long Tank Ferrule (EG14WL-6L2.0)
- ZORO SELECT 1-1/2" Clamp T304 SS Heavy Wall Tank Ferrule (EG14W1.5)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0050X12.00-7-4)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (V2WC-6L1.5)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Tee (E7WWW1.5)
- ZORO SELECT 1" Butt Weld T304 SS Short Tangent 45 Degree Elbow (E2WK1.0)
- Zoro Select Tube Fittings