Shop All Sanitary Tube Fittings
Zoro Select
2" Bevel Seat T304 SS Hex Nut
Mfr # 13H2.0
Zoro # G4342843
original price:
$18.59
10% off
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Nut
- Fitting Connection Type Bevel Seat
- Tube Size 2 in
- Temp. Range -30 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H2.0
- Zoro # G4342843
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 in |
Overall Length | 1 1/16 in |
Compatible Tube Outer Diameter | 2 in |
Hex Size | 3 in |
Description
Hex Nut, Application Animal Food, Beverage, Dairy, Food, Personal Care, Compatible Tube Outer Diameter 2 in, Fitting Material Stainless Steel, Hex Size 3 in, Material Grade 304, Overall Length 1 1/16 in, Specific Fitting Shape Nut, Standards 3A, Compatible Fitting Connection Type Bevel Seat, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature 30 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 1" x 3/4" Malleable Iron Reducer Bushing (017000)
- CUSH-A-NATOR Cushioned Clamp, Std, 3-1/8 in. Tube, 316SS (CN50S6)
- PARKER 1/4" Compression x 5/16" MNPT Male Connector (P5MC4)
- NITE CAPS Pipe Plug, 20" Nominal Sz, 19.25" min dia (Night Cap 20 Inch)
- ZORO SELECT 4" Clamp T304 SS Solid End Cap (EG16A4.0)
- ZORO SELECT 4" Butt Weld T316L SS Long Tangent 90 Degree Elbow (E2S-6L4.0)
- ZORO SELECT 3" Butt Weld T316L SS Short Tangent 45 Degree Elbow (E2WK-6L3.0)
- ZORO SELECT 1-1/2" Clamp T304 SS 90 Degree Elbow (EG2C1.5)
- ZORO SELECT 3" Clamp T304 SS 90 Degree Elbow (EG2C3.0)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0600X4.00-7-4)
- STEEL & OBRIEN 1" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-1X.75-304)
- Zoro Select Sanitary Tube Fittings