Shop All Crowd Control Post & Ropes
Zoro Select
2" (#8, 51 mm.) x 50 ft. Yellow Plastic Chain
Mfr # 50002-50
Zoro # G5078744
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Overall Length 50 ft
- Material Polyethylene
- Application Outdoor or Indoor
- For Use With Chain Stanchions, Cone Connectors, Poles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50002-50
- Zoro # G5078744
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 2 in |
Overall Length | 50 ft |
Manufacturer Warranty Length | 5 yr |
Link Inside Width | 0 in |
Link Outside Width | 1 in |
Link Inside Length | 1 in |
Link Outside Length | 2 in |
Details
Item | Plastic Chain |
Color | Yellow |
Material | Polyethylene |
Application | Outdoor or Indoor |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Finish | Gloss |
Standards | WBENC Certified |
Weight | 4 lb |
Reflectivity | Non-Reflective |
Resistance Properties | Rust Resistant, UV Resistant |
Link Thickness | 0 in |
Description
Plastic Chain, Length 50 ft, Color Yellow, Material Polyethylene, Finish Gloss, Link Outside Length 2 in, Link Outside Width 1 in, Link Inside Length 1 in, Link Inside Width 0 in, Reflectivity Non-Reflective, Link Thickness 0 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 4 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, L, PR (96731L)
- HY-KO 3.5In Colonial Number 3, 10PK (A10253)
- ERGODYNE Class 2 Super Econo Mesh Vest, Lime, S/M (20973)
- SEIDMAN ASSOCIATES Beard Covers, Polypropylene, White, 1000/Case (DBRD-1000)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Black Plastic Chain (50003-50)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Safety Orange Plastic Chain (50012-50)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. White Plastic Chain (50001-50)
- ZORO SELECT Square Barricade Feet, Silver, 60 In L (80BAREFT01)
- ZORO SELECT 3" Diameter Stanchion - Yellow (4-pack) (99902-4)
- ZORO SELECT Barrier Post Kit, 41" H, Wht, Plastic Post (71001-6)
- GLOBAL INDUSTRIAL Plastic Chain Barrier, 1-1/2x50'L, Yellow/Black (954112YB)
- Zoro Select Crowd Control Post & Ropes