Shop All Crowd Control Post & Ropes
Zoro Select
2" (#8, 51 mm.) x 50 ft. Safety Green Plastic Chain
Mfr # 50014-50
Zoro # G5078771
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Overall Length 50 ft
- Material Polyethylene
- Finish Gloss
- For Use With Chain Stanchions, Cone Connectors, Poles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50014-50
- Zoro # G5078771
- UPC # 044865500145
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 2 in |
Overall Length | 50 ft |
Link Outside Width | 1.1 in |
Link Inside Width | 0.5 in |
Manufacturer Warranty Length | 5 yr |
Link Inside Length | 1.3 in |
Link Outside Length | 1.9 in |
Details
Item | Plastic Chain |
Color | Safety Green |
Material | Polyethylene |
Finish | Gloss |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Application | Outdoor or Indoor |
Standards | WBENC Certified |
Weight | 4 lb |
Link Thickness | 0.2 in |
Reflectivity | Non-Reflective |
Resistance Properties | Rust Resistant, UV Resistant |
Description
Plastic Chain, Length 50 ft, Color Safety Green, Material Polyethylene, Finish Gloss, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Link Inside Length 1.3 in, Link Inside Width 0.5 in, Reflectivity Non-Reflective, Link Thickness 0.2 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 4 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Hasp, Snap-On, 4 Lock, Silver (7603)
- OIL-DRI Loose Absorbent, 2 Gallon Volume Absorbed per Package, 20 lb Weight Pail, Not Scented (I05000G-G60)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 5, 1 PR (11-751)
- CONDOR High Visibility Vest, Yellow/Green, S (53YN93)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Safety Orange Plastic Chain (50012-50)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Red Plastic Chain (50005-50)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. White Plastic Chain (50001-50)
- ZORO SELECT Plastic Chain, 3 ft.L, Yellow, Polyethylene (93202-6)
- ZORO SELECT Plastic Chain, 10", 10 ft. L, Yellow, PK6 (72302-6)
- ZORO SELECT Ground Post, Black, 35inH, Polyethylene, PK6 (95403-6)
- BANNER STAKES Barrier System, Caution - Do Not Enter (PL4085)
- Zoro Select Crowd Control