Shop All Crowd Control Post & Ropes
Zoro Select
2" (#8, 51 mm.) x 300 ft. Yellow Plastic Chain
Mfr # 50002-300
Zoro # G3786885
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 300 ft
- Size 2 in
- Application Outdoor or Indoor
- Material Polyethylene
- For Use With Chain Stanchions, Cone Connectors, Poles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50002-300
- Zoro # G3786885
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 300 ft |
Size | 2 in |
Link Outside Length | 1.9 in |
Manufacturer Warranty Length | 5 yr |
Link Outside Width | 1.1 in |
Link Inside Width | 0.5 in |
Link Inside Length | 1.3 in |
Details
Item | Plastic Chain |
Color | Yellow |
Application | Outdoor or Indoor |
Material | Polyethylene |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Finish | Gloss |
Standards | WBENC Certified |
Weight | 21 lb |
Resistance Properties | Rust Resistant, UV Resistant |
Link Thickness | 0.2 in |
Reflectivity | Non-Reflective |
Description
Plastic Chain, Length 300 ft, Color Yellow, Material Polyethylene, Finish Gloss, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Link Inside Length 1.3 in, Link Inside Width 0.5 in, Reflectivity Non-Reflective, Link Thickness 0.2 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 21 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne® Squids® 3400 Grabber, Lime (19119)
- BRADY Lockout Padlock, KD, Purple, 1-3/4"H, PK6 (104916)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-MD)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0336GY)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Red Plastic Chain (50005-300)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. White Plastic Chain (50001-300)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Black Plastic Chain (50003-300)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. White Plastic Chain (30001-300)
- ZORO SELECT Plastic Chain, 2In x 125 ft., Green (50114)
- ZORO SELECT Plastic Chain, 2", 120 ft. L, White (51001-P)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Red Plastic Chain (30005-50)
- Zoro Select Crowd Control