Shop All Crowd Control Post & Ropes
Zoro Select
2" (#8, 51 mm.) x 300 ft. White Plastic Chain
Mfr # 50001-300
Zoro # G4741563
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Overall Length 300 ft
- Material Polyethylene
- For Use With Chain Stanchions, Cone Connectors, Poles
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50001-300
- Zoro # G4741563
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 2 in |
Overall Length | 300 ft |
Link Outside Width | 1 in |
Link Outside Length | 2 in |
Link Inside Length | 1 in |
Link Inside Width | 0 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Plastic Chain |
Color | White |
Material | Polyethylene |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Finish | Gloss |
Application | Outdoor or Indoor |
Weight | 21 lb |
Standards | WBENC Certified |
Reflectivity | Non-Reflective |
Resistance Properties | Rust Resistant, UV Resistant |
Link Thickness | 0 in |
Description
Plastic Chain, Length 300 ft, Color White, Material Polyethylene, Finish Gloss, Link Outside Length 2 in, Link Outside Width 1 in, Link Inside Length 1 in, Link Inside Width 0 in, Reflectivity Non-Reflective, Link Thickness 0 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 21 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR (230-6W)
- BRADY Pipe Marker, Supply, 2 In.H, 73934 (73934)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3103Y15-200)
- CONDOR Hairnet, White, Universal, PK144 (1TTU1)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Yellow Plastic Chain (50002-300)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Red Plastic Chain (50005-300)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Black Plastic Chain (50003-300)
- ZORO SELECT Steel Cart, for up to 12 Stanchions (U2509)
- ZORO SELECT 3" Diameter Plastic Stanchion - Green, Height (4-pack) (99914-4)
- ZORO SELECT X-Treme Duty Stanchion - 46.5" Height, Yellow (2-pack) (92302-2)
- TENSABARRIER Spike Post, Red Post, 43" H (884-21-MAX-L5X-C)
- Zoro Select Crowd Control