Shop All Crowd Control Post & Ropes
Zoro Select
2" (#8, 51 mm.) x 300 ft. Red Plastic Chain
Mfr # 50005-300
Zoro # G3786876
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Overall Length 300 ft
- Material Polyethylene
- For Use With Chain Stanchions, Cone Connectors, Poles
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50005-300
- Zoro # G3786876
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 2 in |
Overall Length | 300 ft |
Manufacturer Warranty Length | 5 yr |
Link Inside Width | 0.5 in |
Link Outside Length | 1.9 in |
Link Inside Length | 1.3 in |
Link Outside Width | 1.1 in |
Details
Item | Plastic Chain |
Color | Red |
Material | Polyethylene |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Finish | Gloss |
Application | Outdoor or Indoor |
Standards | WBENC Certified |
Weight | 21 lb |
Resistance Properties | Rust Resistant, UV Resistant |
Link Thickness | 0.2 in |
Reflectivity | Non-Reflective |
Description
Plastic Chain, Length 300 ft, Color Red, Material Polyethylene, Finish Gloss, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Link Inside Length 1.3 in, Link Inside Width 0.5 in, Reflectivity Non-Reflective, Link Thickness 0.2 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 21 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Head Harness Assembly, PK5 (6581)
- EDWARDS SIGNALING Weatherproof pull station sgl action hex (MPSR1-SHTW-GE)
- NANO MAGIC Lens Cleaning Wipes 300 Pack, 1ct (88300NML)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (PN110AF)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Yellow Plastic Chain (50002-300)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Black Plastic Chain (50003-300)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. White Plastic Chain (50001-300)
- ZORO SELECT Plastic Chain, 2", 100 ft. L, Blue (51006-100)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Black/Yellow Plastic Chain (50029-100)
- ZORO SELECT Portable Barricade, 38In.H, Ylw/Blk, Steel (22NY09)
- MONTOUR LINE Velvet Rope Blue With Black Snap Ends 6ft.Cotton Core (HDVL510Rope-60-BL-SE-BK)
- Zoro Select Crowd Control Post & Ropes