Shop All Crowd Control Post & Ropes
Zoro Select
2" (#8, 51 mm.) x 100 ft. Green Plastic Chain
Mfr # 50014-100
Zoro # G3786806
product price: $60.85
/ea
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Overall Length 100 ft
- Material Polyethylene
- For Use With Chain Stanchions, Cone Connectors, Poles
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50014-100
- Zoro # G3786806
- UPC # 044865500046
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 2 in |
Overall Length | 100 ft |
Link Inside Length | 1.3 in |
Link Inside Width | 0.5 in |
Link Outside Length | 1.9 in |
Link Outside Width | 1.1 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Plastic Chain |
Color | Safety Green |
Material | Polyethylene |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Finish | Gloss |
Application | Outdoor or Indoor |
Standards | WBENC Certified |
Weight | 7 lb |
Reflectivity | Non-Reflective |
Resistance Properties | Rust Resistant, UV Resistant |
Link Thickness | 0.2 in |
Description
Plastic Chain, Length 100 ft, Color Safety Green, Material Polyethylene, Finish Gloss, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Link Inside Length 1.3 in, Link Inside Width 0.5 in, Reflectivity Non-Reflective, Link Thickness 0.2 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 7 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVON PROTECTION Combination Cartridge/Filter, threaded, CN, CS, P100, Black, 4 PK, EN 14387, NIOSH (CTCF50)
- STI Fire Barrier Pathway Kit, 3 In., Square (EZDP33FWS)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Pink, L, 12PK (34-8264/L)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 2XL (K122-472 XXL TLL)
- ZORO SELECT Plastic Chain, 2 in. x 500 ft. L, Yellow (50002-500)
- ZORO SELECT 3" S-Hook - Black, Acetal, 10 pk (80303-10)
- ZORO SELECT Plastic Chain, 2 In x 100 ft, Black (50003-100)
- ZORO SELECT Light Duty Stanchion, 41 In. H, PK6 (91502-6)
- ZORO SELECT 3" Diameter Stanchion - Yellow (4-pack) (99902-4)
- ZORO SELECT Light Duty Stanchion, 41 In. H, PK6 (91512-6)
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Black (889B-33-33-MAX-NO-B9X-C)
- Zoro Select Crowd Control