Shop All Pipe Fitting Insulation
Zoro Select
2-5/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall
Mfr # TEE437
Zoro # G3715117
product price: $20.99
/ea
$20.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape Tee
- Material Fiberglass
- Approx. R Value 5
- Fits Tube Size 2 5/8 in
- Wall Thickness - Insulation 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TEE437
- Zoro # G3715117
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Tube Size | 2 5/8 in |
Details
For Fitting Shape | Tee |
Item | Pipe Fitting Insulation |
Material | Fiberglass |
Approx. R Value | 5 |
Wall Thickness - Insulation | 1 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Insulation Body Material | Fiberglass |
Color | White |
Insulation Approx. R Value | 5.0 |
Insulation Color | White |
For Tube I.D. | 2 1/2 in |
Wall Thickness | 1 in |
Standards | ASTM C394, ASTM C547 |
Temp. Range | 0 Degrees to 450 Degrees F |
Pipe Insulation Item | Pipe Fitting Insulation |
For Use On | Piping |
For Tube O.D. | 2-5/8" |
For Fitting Type | Tee |
Insulation Nominal I.D. | 2 5/8 in |
R Value | 5 |
Installation Style | Slit |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 2 5/8 in, Wall Thickness 1 in, Form Tee, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 5, Color White, For Tube Outside Diameter 2 5/8 in, Standards ASTM C394, ASTM C547, ASTM E84, Outside Diameter 4 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Hot Index, 1 EA (001661-45)
- LEGRIS Push-to-Connect Male Branch Tee, 6mm Tube Size, Nylon, Black, 10 PK (3198 06 10)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 12mm x 1/8" Male BSPT (R) (PC12-01)
- ZORO SELECT Tubing, 10mm OD, Nylon, Natural, 100 Ft (2VDZ6)
- ZORO SELECT 2-1/2" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE407)
- ZORO SELECT 7/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE432)
- ZORO SELECT 1/2" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE401)
- ZORO SELECT 3/4" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL312)
- ZORO SELECT 1-1/4" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL324)
- ZORO SELECT 1-3/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL334)
- ZORO SELECT 1" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE403)
- Zoro Select Pipe & Tubing Insulation