Shop All Machine Screws
Zoro Select
#2-56 x 5/16 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK
Mfr # 5GLZ8
Zoro # G2531487
product price: $8.75
/pk 50, $0.18/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Phillips Drive
- System of Measurement Inch
- Thread Size #2-56
- Fastener Length 5/16 in
- Drive Size #1
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5GLZ8
- Zoro # G2531487
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #2-56 |
Fastener Length | 5/16 in |
Drive Size | #1 |
Head Height | 0.062 in |
Head Dia. | 0.167 to 0.155 in |
Minimum Head Height | 0.053 in |
Head Width | 0.161 in |
Maximum Head Height | 0.062 in |
Screw Size | #2-56 |
Dimensional Standards | Class 4, MIL-C-13924 |
Overall Length | 5/16 in |
Fastener Length | 5/16 in |
Description
Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #2-56, Fastener Length 5/16 in, Head Width 0.161 in, Head Height 0.062 in, Drive Size #1, Tensile Strength 80,000 psi, Pack Size Small, Type Standard Machine Screw, Maximum Head Height 0.062 in, Minimum Head Height 0.053 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Flat Washer, Fits Bolt Size 3/4" Zinc Yellow Finish (11823PK)
- ANVIL Eye Nut, 3/4" Thread Size, 11/16 in Thread Lg, Steel, Galvanized (0500373154)
- ZORO SELECT Spring Pin, Slot, 1/4x3 1/2 L, PK10 (5BY74)
- ZORO SELECT Set Screw, M5 x 0.80mm, 5mm L, PK100 (M51240.050.0005)
- ZORO SELECT #10-24 x 3/8 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.019.0037)
- ZORO SELECT M3-0.50 x 35 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.030.0035)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0125)
- ZORO SELECT #6-32 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0037)
- ZORO SELECT #4-40 x 1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.011.0025)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 4500 PK (0624MPPB)
- MIDWEST FASTENER 3/18"-16 x 4 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (37804)
- Zoro Select Machine Screws