Shop All Machine Screws
Zoro Select
#2-56 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51300.008.0031
Zoro # G2771106
original price:
$5.89
15% off
new price: $4.99
/pk 100, $0.05/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #1
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51300.008.0031
- Zoro # G2771106
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #2-56 |
Fastener Length | 5/16 in |
Drive Size | #1 |
Head Dia. | 0.162 in |
Head Height | 0.162 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Height | 0.04 in |
Maximum Head Width | 0.162 in |
Screw Size | #2-56 |
Head Width | 0.162 in |
Maximum Head Height | 0.162 in |
Minimum Head Width | 0.144 in |
Overall Length | 5/16 in |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #2-56, Fastener Length 5/16 in, Head Width 0.162 in, Head Height 0.162 in, Drive Size #1, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.162 in, Minimum Head Width 0.144 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 8.5 mm Dia., 24 mm L, Nylon Body, 25 PK (10372PK)
- ZORO SELECT Carriage Bolt, 1/2-13x2L, PK50 (216138G)
- VAST Spring Nut, 3/4"-10, Hot Dipped Galvanized Finish, 25 PK (V200 3/4G-25)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 7/16"-14 (5401-7)
- ZORO SELECT #4-40 x 9/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0056)
- ZORO SELECT #8-32 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0037)
- ZORO SELECT 1/4"-20 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.025.0300)
- ZORO SELECT #10-24 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 2000 PK (1024MPF188)
- ZORO SELECT #10-24 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 3000 PK (1008MPF188)
- ZORO SELECT #6-32 x 3/8 in Phillips Flat Machine Screw, Plain Brass, 100 PK (U48300.013.0037)
- ZORO SELECT #10-32 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0301)
- Zoro Select Machine Screws