Shop All Machine Screws
Zoro Select
#2-56 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK
Mfr # 0206IPP
Zoro # G4994989
product price: $460.99
/pk 10000, $0.05/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #2-56
- Fastener Length 3/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0206IPP
- Zoro # G4994989
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #2-56 |
Fastener Length | 3/8 in |
Dimensional Standards | ASME B18.13, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,2-56x3/8 Phil P,Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-8, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.100.7200)
- AMERICAN SOCKETS 1/8X7/8 DOWEL PIN EBONY FINISH BLK OX (0012514PDE)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 5 PK (U07000.050.0550)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38160.031.0008)
- ZORO SELECT #3-48 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 10000 PK (0306MPPB)
- ZORO SELECT #4-40 x 1-1/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.011.0125)
- ZORO SELECT M8-1.25 x 20 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51300.080.0020)
- ZORO SELECT #10-24 x 2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.019.0200)
- ZORO SELECT M3-0.50 x 20 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.030.0020)
- ZORO SELECT M6-1.00 x 60 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51110.060.0060)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.013.0150)
- Zoro Select Machine Screws