Shop All Machine Screws
Zoro Select
#2-56 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 10000 PK
Mfr # 0206MPF
Zoro # G2591502
product price: $359.99
/pk 10000, $0.04/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #2-56
- Fastener Length 3/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0206MPF
- Zoro # G2591502
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #2-56 |
Fastener Length | 3/8 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,2-56x3/8 PHIL F,Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS Split Lock Washer, For Screw Size 5/16 in 10 PK (X1E-CON-WAS-LOC-1343x10)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 5/8" Dia, 2" L, 18-8 Stainless Steel Plain, 5 PK (1312SS0)
- L.H. DOTTIE #10-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC10321)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 70 mm Length, 10 PK (SC22120700-14-010P1)
- ZORO SELECT #10-32 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0301)
- ZORO SELECT #8-32 x 1-1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.016.0150)
- ZORO SELECT M5-0.80 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (MJ520MPP)
- ZORO SELECT #10-24 x 7/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.019.0087)
- ZORO SELECT #4-40 x 3/16 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.011.0018)
- ZORO SELECT #8-32 x 1-13/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020832A150)
- ZORO SELECT M6-1.00 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 600 PK (M630D7985A)
- Zoro Select Machine Screws