Shop All Machine Screws
Zoro Select
#2-56 x 3/4 in Slotted Round Machine Screw, Plain Brass, 100 PK
Mfr # U48210.008.0075
Zoro # G3200976
original price:
$12.12
20% off
new price: $9.69
/pk 100, $0.10/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U48210.008.0075
- Zoro # G3200976
- UPC # 087302664123
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #2-56 |
Fastener Length | 3/4 in |
Head Dia. | 0.162 in |
Head Height | 0.069 in |
Maximum Head Width | 0.162 in |
Minimum Head Width | 0.144 in |
Screw Size | #2-56 |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.162 in |
Fastener Length | 3/4 in |
Overall Length | 3/4 in |
Description
Machine Screw, Head Type Round, Material Brass, Finish Plain, Drive Slotted, Thread Size #2-56, Fastener Length 3/4 in, Head Width 0.162 in, Head Height 0.069 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.162 in, Minimum Head Width 0.144 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel (4743)
- MIDWEST FASTENER Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (00483)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 5 1/2 in L, 5 PK (U04211.075.0550)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.013.0075)
- ZORO SELECT #4-40 x 1/4 in Slotted Round Machine Screw, Plain Brass, 100 PK (U48210.011.0025)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.025.0050)
- ZORO SELECT #8-32 x 3/4 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.016.0075)
- ZORO SELECT M8-1.25 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 400 PK (M835D7985A)
- ZORO SELECT M4-0.70 x 16 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0016)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.025.0050)
- ZORO SELECT #5-40 x 3/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.012.0037)
- Zoro Select Machine Screws