Shop All Machine Screws
Zoro Select
#2-56 x 3/32 in Phillips Flat Machine Screw, Plain Steel, 3000 PK
Mfr # MS24693-15B
Zoro # G2494385
product price: $270.99
/pk 3000, $0.09/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #2-56
- Fastener Length 3/32 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS24693-15B
- Zoro # G2494385
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #2-56 |
Fastener Length | 3/32 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Machine Screws,2-56X3/32 MS PH,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU47)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/2"-6, 3-1/2 in Shank, 2-1/2 in ID, Steel, Galvanized (K2034-HDG)
- BSC PREFERRED 2'' x 75' - Loop - Black VELCRO Brand Tape - Individual Strips (S-11715)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 37.5 ft, 3/4 in Wd, Blue (176062)
- ZORO SELECT #6-32 x 3/8 in Phillips Flat Machine Screw, Plain Brass, 100 PK (U48300.013.0037)
- ZORO SELECT #8-32 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0100)
- ZORO SELECT M3-0.50 x 5 mm Phillips Flat Machine Screw, Black Oxide Steel, 5000 PK (M35D965B)
- ZORO SELECT 1/4"-20 x 5/8 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.025.0062)
- ZORO SELECT #8-32 x 1/2 in Slotted Oval Machine Screw, Plain Stainless Steel, 100 PK (2BU57)
- ZORO SELECT 1/4"-20 x 1-1/2 in Torx Flat Machine Screw, Zinc Plated Steel, 2000 PK (1424MTF)
- ZORO SELECT M4-0.70 x 16 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55120.040.0016)
- Zoro Select Machine Screws