Shop All Machine Screws
Zoro Select
#2-56 x 3/32 in Phillips Flat Machine Screw, Plain Stainless Steel, 3000 PK
Mfr # MS24693-C15
Zoro # G2495340
product price: $467.99
/pk 3000, $0.16/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #2-56
- Fastener Length 3/32 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS24693-C15
- Zoro # G2495340
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #2-56 |
Fastener Length | 3/32 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
2-56 x 3/32 MS24693-C Phillips Flat 100 Degree F/T Machine Screw 300 Series S/S DFAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-24 x 1-1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91625)
- ZORO SELECT Pin, Steel 420-560 HV30, 12mm dia. (M39140.120.0060)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55530.031.0150)
- ZORO SELECT M4-0.70 x 7.3 mm Slotted Flat Machine Screw, Plain Nylon, 25 PK (50M040070H010)
- ZORO SELECT #5-40 x 1 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.012.0100)
- ZORO SELECT #12-24 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.021.0037)
- ZORO SELECT #10-32 x 3 in Slotted Fillister Machine Screw, Zinc Plated Steel, 700 PK (1148MSL)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51110.025.0050)
- ZORO SELECT M4-0.70 x 25 mm Slotted Cheese Machine Screw, Plain Nylon, 25 PK (50M040070D025)
- ZORO SELECT #4-40 x 3/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.011.0037)
- MIDWEST FASTENER #8-32 x 2-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 8 PK (39883)
- Zoro Select Machine Screws